WESANCO #W6126A

2-Piece Conduit to Strut Clamp 1/2"Rigid Steel

SKU: 78961992054
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 1/2"Rigid
OD Max: 0.84 in.
Load Rating: 400 lb. Max
Manufacturer Series: 61
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Galvanized; Rigid Conduit Trade Size - 1/2"Rigid; OD Max - in - 0.84"; Load Rating - 400-lb Max; Additional Information - Assembled w/hex bolt and nut; Manufacturer Series - 61
Additional Info: Assembled w/hex bolt and nut