Menu Search
Conduit-Cable Clamps Clamp, Cable; Steel; 9/16 in.

VICTOR SPECIALTIES #11106-S

Clamp, Cable; Steel; 9/16 in.

SKU #78039911106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Clamp
Material: Steel
EMT Trade Size: 9/16 in.
OD Max: 9/16 in.