UNISTRUT CORP #P2558-10SS

Pipe Strap, 1-Piece, Stainless Steel, 1 in. Rigid, 500-lb Max

SKU: 78636498804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe Strap
Construction: 1-Piece
Finish: Stainless Steel
Rigid Conduit Trade Size: 1 in. Rigid
Load Rating: 500 lb. Max
Description
UNISTR P2558-10SS 1IN PIPE STRAP