Menu Search
UNISTRUT CORP #P2025-EG

Clamp, Pipe to Strut; 2-Piece; Galvanized Steel; 0.37 in. OD

SKU # 78636420250 Manufacturer Series: P2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
OD Min: 0.37 in.
OD Max: 0.37 in.
Load Rating: 400 lb. Max