Menu Search
Conduit-Cable Clamps Clamp, Pipe to Strut; 2-Piece Cushioned; Galvanized; 0.25 in. OD
UNISTRUT CORP #004T008-EG

CUSH-A-CLAMP® Clamp, Pipe to Strut; 2-Piece Cushioned; Galvanized; 0.25 in. OD

SKU # 78636400011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece Cushioned
Material: Steel
Finish: Electro-Galvanized
OD Min: 0.25 in.
OD Max: 0.25 in.

Additional Info: Copper Water Pipe (Nominal): 1/4"