Menu Search
UNISTRUT CORP #P1117-EG

Clamp, Conduit Strut; 2-Piece; Galvanized Steel; 2.37 in. OD

SKU # 78636411170 Manufacturer Series: P1100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 2"Rigid
OD Min: 2.37 in.
OD Max: 2.37 in.
Load Rating: 800 lb. Max