Menu Search
UNISTRUT CORP #M5030EG

Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 1 in. OD

SKU # 78636401265 Manufacturer Series: M50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized
OD Max: 1 in.