Menu Search

UNISTRUT CORP #P1428AS-EG

2-Piece Pipe or Tubing to Strut Clamp 14 ga Steel

SKU: 78636401332
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece
Material: 14 Gauge
Finish: Electro-Galvanized
EMT Trade Size: 1 in. EMT
OD Max: 1.16 in.
Load Rating: 600 lb. Max
Description
Conduit-Cable Clamps: Type - Pipe or Tubing to Strut Clamp; Construction - 2-Piece; Material - 14 ga Steel; Finish - Electro-Galvanized; EMT Trade Size - 1 in. EMT; OD Max - in - 1.16 in.; Load Rating - 600-lb Max; Additional Information - Mounting: Channel, Width: 1-1/4 in.
Additional Info: Mounting: Channel, Width: 1-1/4 in.