Menu Search

UNISTRUT CORP #006T010-EG

CUSH-A-CLAMP® 2-Piece Cushioned Pipe or Tubing to Strut Clamp Steel

SKU: 78636400013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece Cushioned
Material: Steel
Finish: Electro-Galvanized
OD Min: 0.37 in.
OD Max: 0.37 in.
Description
Conduit-Cable Clamps: Type - Pipe or Tubing to Strut Clamp; Construction - 2-Piece Cushioned; Material - Steel; Finish - Electro-Galvanized; OD Min - in - 0.37"; OD Max - in - 0.37"; Additional Information - Copper Water Pipe (Nominal): 3/8"; Manufacturer Series - CUSH-A-CLAMP®
Additional Info: Copper Water Pipe (Nominal): 3/8"