Menu Search

UNISTRUT CORP #P1123EG

2-Piece Conduit to Strut Clamp 5"Rigid Steel

SKU: 78636411230
Manufacturer Series: P1100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 5"Rigid
OD Min: 5.55 in.
OD Max: 5.55 in.
Load Rating: 1000 lb. Max
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Galvanized; Rigid Conduit Trade Size - 5"Rigid; OD Min - in - 5.55"; OD Max - in - 5.55"; Load Rating - 1000-lb Max; Manufacturer Series - P1100