Menu Search
THOMAS & BETTS #SS1/2-G

Strap, Conduit to Strut; Steel; 1/2 in. Rigid

SKU # 70450840477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: PVC Coated
Rigid Conduit Trade Size: 1/2"Rigid

Additional Info: Color: Gray