Menu Search
Conduit-Cable Clamps Clamp, Tube; Steel; 2-pieces; Cushioned; O.D.: 5/8 in.

THOMAS & BETTS #A716-5/8

Snap-Guard® Clamp, Tube; Steel; 2-pieces; Cushioned; O.D.: 5/8 in.

SKU #61601316006
Manufacturer Series: A716
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tubing Clamp
Construction: Two-Piece, Cushioned
Material: Steel
Finish: GoldGalv®
OD Max: 5/8 in.

Install with bolt, locknut, and cushion. Temperature range: -40° to +300°F. Individually bagged.