Menu Search
Conduit-Cable Clamps Clamp, Pipe to Strut; 2-Piece; Gold Galvanized Steel; 1.75 in. OD

THOMAS & BETTS #701-1-3/4

Clamp, Pipe to Strut; 2-Piece; Gold Galvanized Steel; 1.75 in. OD

SKU #61601313807
Manufacturer Series: 701
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Gold Galvanized
OD Min: 1.75 in.
OD Max: 1.75 in.
Load Rating: 1000 lb. Max