Menu Search
Conduit-Cable Clamps Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 0.88 in. OD

THOMAS & BETTS #KCPC050

King Cobra Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 0.88 in. OD

SKU #61601311057
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Gold Galvanized
EMT Trade Size: 1/2"EMT
Rigid Conduit Trade Size: 1/2"Rigid
OD Min: 0.65 in.
OD Max: 0.88 in.
Load Rating: 350 lb. Max