Menu Search
THOMAS & BETTS #CPC125SS6

Superstrut® Cobra® Clamp, Conduit; Stainless Steel; 1.4 to 1.73 in.

SKU # 61601310705 Manufacturer Series: CPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel, Type 316
EMT Trade Size: 1-1/4 in.
Rigid Conduit Trade Size: 1-1/4 in.
OD Min: 1.4 in.
OD Max: 1.73 in.
Load Rating: 200 lb. Max