Menu Search
Conduit-Cable Clamps Clamp, Conduit; Stainless Steel; 0.86 to 1.1 in.
THOMAS & BETTS #CPC075SS6

Superstrut® Cobra® Clamp, Conduit; Stainless Steel; 0.86 to 1.1 in.

SKU # 61601310701 Manufacturer Series: CPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel, Type 316
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: 3/4 in.
OD Min: 0.86 in.
OD Max: 1.1 in.
Load Rating: 200 lb. Max