Menu Search
Conduit-Cable Clamps Clamp, Cable; HD; Steel; Single Config.; 2.6 to 3 in.
THOMAS & BETTS #CH118-300EG

Superstrut® Clamp, Cable; HD; Steel; Single Config.; 2.6 to 3 in.

SKU # 78621056173 Manufacturer Series: CH118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 2-1/2 in.
Rigid Conduit Trade Size: 2-1/2 in.
OD Min: 2.6 in. (66mm)
OD Max: 3 in. (76mm)