Menu Search
Conduit-Cable Clamps Clamp, Cable; HD; Steel; Single Config.; 1 to 1.35 in.
THOMAS & BETTS #CH118-135EG

Superstrut® Clamp, Cable; HD; Steel; Single Config.; 1 to 1.35 in.

SKU # 78621056195 Manufacturer Series: CH118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1 in.
Rigid Conduit Trade Size: 1 in.
OD Min: 1 in. (26mm)
OD Max: 1.35 in. (36mm)