Menu Search
Conduit-Cable Clamps Clamp, Cable; HD; Steel; Single Config.; 1.65 to 2.05 in.
THOMAS & BETTS #CH118-205EG

Superstrut® Clamp, Cable; HD; Steel; Single Config.; 1.65 to 2.05 in.

SKU # 78621056128 Manufacturer Series: CH118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1-1/2 in.
Rigid Conduit Trade Size: 1-1/2 in.
OD Min: 1.65 in. (42mm)
OD Max: 2.05 in. (52mm)