Menu Search
THOMAS & BETTS #CH118-110AL

Superstrut® Clamp, Cable; HD; Aluminum; Single Config.; 0.7 to 1.1 in.

SKU # 78621056123 Manufacturer Series: CH118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Aluminum
Finish: Aluminum
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: 3/4 in.
OD Min: 0.7 in. (18mm)
OD Max: 1.1 in. (28mm)