Menu Search
Conduit-Cable Clamps Strap, Conduit Strut; 2-Piece; Galv-Krom Steel; 1.05 in. OD
STEEL CITY #C-105-3/4

Strap, Conduit Strut; 2-Piece; Galv-Krom Steel; 1.05 in. OD

SKU # 78599175927 Manufacturer Series: C105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Galv-Krom
Rigid Conduit Trade Size: 3/4"Rigid
OD Max: 1.05 in.
Load Rating: 750 lb. Max