STEEL CITY #C-107-3/8

Strap 1-Hole Pipe or Tubing to Strut Clamp Steel

SKU: 78599176003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe or Tubing to Strut Clamp
Construction: Strap 1-Hole
Material: Steel
Finish: Galv-Krom
OD Max: 0.38 in.
Load Rating: 600 lb. Max
Manufacturer Series: Kindorf
Description
Conduit-Cable Clamps: Type - Pipe or Tubing to Strut Clamp; Construction - Strap 1-Hole; Material - Steel; Finish - Galv-Krom; OD Max - in - 0.38 in.; Load Rating - 600-lb Max; Additional Information - Use with all Brands of Channel; Manufacturer Series - Kindorf
Additional Info: Use with all Brands of Channel