Menu Search
Conduit-Cable Clamps Clamp, Pipe to Strut; Strap 1-Hole; Galv-Krom Steel; 0.88 in. OD
STEEL CITY #C-108-1/2

Kindorf Clamp, Pipe to Strut; Strap 1-Hole; Galv-Krom Steel; 0.88 in. OD

SKU # 78599176041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pipe or Tubing to Strut Clamp
Construction: Strap 1-Hole
Material: Steel
Finish: Galv-Krom
EMT Trade Size: 1/2 in. EMT
Rigid Conduit Trade Size: 1/2 in. Rigid
OD Max: 0.88 in.

Additional Info: Material Specification: 16 Gauge