Menu Search
Conduit-Cable Clamps Clamp, Conduit to Strut; Electro-Galvanized Steel; 1-1/2 in. EMT

STEEL CITY #C-109-1-1/2-EG

Angler Clamp, Conduit to Strut; Electro-Galvanized Steel; 1-1/2 in. EMT

SKU #78599104207
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1-1/2"EMT
Rigid Conduit Trade Size: 1-1/2"Rigid
Load Rating: 800 lb. Max

Additional Info: Supplied in One-Piece (break apart) with Angled Bolt and Key-Holed Shaped Opening (no disassembly required). Color: SilverGalv