STEEL CITY #C-109-4

Angler 2-Piece Conduit to Strut Clamp 4"Rigid Steel

SKU: 78599104192
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 4"EMT
Rigid Conduit Trade Size: 4"Rigid
Load Rating: 1200 lb. Max
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Galvanized; EMT Trade Size - 4"EMT; Rigid Conduit Trade Size - 4"Rigid; Load Rating - 1200-lb Max; Additional Information - Supplied in One-Piece (break apart) with Angled Bolt and Key-Holed Shaped Opening (no disassembly required). Color: SilverGalv; Manufacturer Series - Angler
Additional Info: Supplied in One-Piece (break apart) with Angled Bolt and Key-Holed Shaped Opening (no disassembly required). Color: SilverGalv