STEEL CITY #C-109R-1/2

2-Piece Conduit to Strut Clamp 1/2"Rigid Steel

SKU: 78599104183
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Galv-Krom
Rigid Conduit Trade Size: 1/2"Rigid
Load Rating: 600 lb. Max
Manufacturer Series: Angler
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Galv-Krom; Rigid Conduit Trade Size - 1/2"Rigid; Load Rating - 600-lb Max; Additional Information - Supplied in One-Piece (break apart) with Angled Bolt and Key-Holed Shaped Opening (no disassembly required); Manufacturer Series - Angler
Additional Info: Supplied in One-Piece (break apart) with Angled Bolt and Key-Holed Shaped Opening (no disassembly required)