STEEL CITY #C-105-1-1/4-HD

2-Piece Conduit to Strut Clamp 1-1/4"Rigid Steel

SKU: 78599175893
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Hot Dip Galvanized
Rigid Conduit Trade Size: 1-1/4"Rigid
OD Max: 1.66 in.
Load Rating: 800 lb. Max
Manufacturer Series: C105
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Hot-Dipped Galvanized; Rigid Conduit Trade Size - 1-1/4"Rigid; OD Max - in - 1.66"; Load Rating - 800-lb Max; Manufacturer Series - C105