STEEL CITY #C-200-1-1/2

2-Piece Conduit to Strut Clamp 1-1/2"Rigid Steel

SKU: 78599175867
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Galv-Krom
EMT Trade Size: 1-1/2"EMT
Rigid Conduit Trade Size: 1-1/2"Rigid
OD Min: 1.74 in.
OD Max: 1.9 in.
Load Rating: 800 lb. Max
Manufacturer Series: C200
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Galv-Krom; EMT Trade Size - 1-1/2"EMT; Rigid Conduit Trade Size - 1-1/2"Rigid; OD Min - in - 1.74"; OD Max - in - 1.90"; Load Rating - 800-lb Max; Manufacturer Series - C200