Menu Search
Search
POWER - STRUT #PS1100-1-1/2

Clamp, Pipe; Steel; 800 lb. Max; 1-1/2 in. Rigid

SKU # 78120492206 Manufacturer Series: PS1100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Clamp
Material: Steel
Rigid Conduit Trade Size: 1-1/2 in. Rigid
Load Rating: 800 lb. Max

Additional Info: Stock Thickness: 0.105 in.