Menu Search
Conduit-Cable Clamps Clamp, Pipe; Steel; 0.5 in. OD

POWER - STRUT #PS-1450-1/2-EG

Clamp, Pipe; Steel; 0.5 in. OD

SKU #70231650732
Manufacturer Series: PS1450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pipe Clamp
Material: Steel
Finish: Electro-Galvanized
OD Max: 0.5 in.
Load Rating: 1650 lb. Max

Additional Info: Thickness: 16 Gauge, Hole Size: 9/32 in., 1/4 X 3/4 in. Round Head, Hot Rolled, Pickled Process, Machine Screw and Channel Nut Not Included