Menu Search
Conduit-Cable Clamps Clamp, Pipe; Stainless Steel; 600 lb. Max; 1-1/4 in. Rigid

POWER - STRUT #PS1100-1-1/4-SS

Clamp, Pipe; Stainless Steel; 600 lb. Max; 1-1/4 in. Rigid

SKU #70231650303
Manufacturer Series: PS1100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pipe Clamp
Material: Stainless Steel
Rigid Conduit Trade Size: 1-1/4 in. Rigid
Load Rating: 600 lb. Max

Additional Info: Stock Thickness: 0.075 in.