Menu Search

POWER - STRUT #PS1100-4-SS

Clamp, Pipe; Stainless Steel; 1000 lb. Max; 4 in. Rigid

SKU: 70231686406
Manufacturer Series: PS1100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe Clamp
Material: Stainless Steel
Rigid Conduit Trade Size: 4 in. Rigid
Load Rating: 1000 lb. Max
Additional Info: Stock Thickness: 0.125 in.