Menu Search
Conduit-Cable Clamps Clamp, Pipe; Aluminum; 1000 lb. Max; 4 in. Rigid

POWER - STRUT #PS-1100-4-AL

Clamp, Pipe; Aluminum; 1000 lb. Max; 4 in. Rigid

SKU #70231650365
Manufacturer Series: PS1100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pipe Clamp
Material: Aluminum
Rigid Conduit Trade Size: 4 in. Rigid
Load Rating: 1000 lb. Max

Additional Info: Stock Thickness: 0.125 in.