Menu Search
PANDUIT #PSCH16B

Clamp, Conduit to Strut; Zinc-plated Steel; 1 in. EMT

SKU # 07498364115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 1-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1 in. EMT
Rigid Conduit Trade Size: 3/4 in. Rigid
Load Rating: 59-lb

Clamp; Strut; Conduit to Strut Clamp; 1-Piece w/Saddle Construction; Zinc Plated Steel; 1 in. EMT Trade; 3/4 in. Rigid Conduit Trade; 59 lb Maximum Load