Menu Search
Search
NVENT CADDY #BH0075CP

Pipe Clamp, 3/4 in. EMT, 3/4 in. Rigid, 1.05 in. OD

SKU # 78285659813 Manufacturer Series: Series BH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bell Hanger Pipe Clamp
Material: Steel
Finish: Copper Electroplated
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: 3/4 in.
OD Max: 1.05 in.