Menu Search
Search
NVENT CADDY #ESC12P

Conduit to Strut Clip, 3/4 in. EMT, 3/4 in. Rigid

SKU # 78285647275
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clip
Material: Spring Steel
Finish: nVent CADDY Armour
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: 3/4 in.
OD Min: 0.87 in.
OD Max: 1.18 in.
Load Rating: 0.15, 25 lb.