Menu Search
LAVANTURE #COV0709Z1

Clamp, Tubing; 2-Hole; Hot Dip Galvanized Steel; 0.38 in. OD

SKU # 78038392019
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubing Clamp
Construction: 2-Hole
Material: Steel
Finish: Hot Dip Galvanized
OD Max: 0.38 in.

Additional Info: Coating Material: Vinyl Plastisol, Color: Black, Hole Dia: 0.28, Center To Center: 0.59 in., Width: 0.50 in., Center Gap: 0.06 in., Temperature Range: -30 to 180 deg F