Menu Search
Search
EATON BUSSMANN SERIES #B2009PASS6

Clamp, Pipe and Conduit; PVC Stainless Steel; 3/4 in. EMT

SKU # 78205114439 Manufacturer Series: B2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe and Conduit Clamp
Material: Stainless Steel
Finish: PVC
EMT Trade Size: 3/4in.EMT
Rigid Conduit Trade Size: 0.75 in.
Load Rating: 600 lb. Vertical