Menu Search
Search
EATON B-LINE SERIES #B2018PAZN

Strut Pipe Clamp, 4-1/2 in. Rigid, 5 in. OD, 11 ga

SKU # 78101161114 Manufacturer Series: B2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Assembled Strut Pipe Clamp
Material: Low Carbon Steel
Finish: Electro-Plated Zinc
Rigid Conduit Trade Size: 4-1/2 in.
OD Max: 5 in.
Load Rating: 1000 lb. Vertical, 200 lb. Horizontal, 150 lb. Open
Gauge: 11 Gauge