Menu Search
Search
EATON B-LINE SERIES #B2417-1/2ZN

Strut Mounted Pipe Guide, 1/2 in. Rigid, 1 in. OD

SKU # 78101160348 Manufacturer Series: B2417
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strut Mounted Pipe Guide
Material: Low Carbon Steel
Finish: Electro-Plated Zinc
Rigid Conduit Trade Size: 1/2 in.
OD Max: 1 in.
Gauge: 14 Gauge