Menu Search
EATON B-LINE SERIES #B2400-1ZN

Strap, Conduit to Strut; Steel; 1 in. Rigid

SKU # 78101163023 Manufacturer Series: B2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: Strap 2-Hole
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 1"Rigid