Menu Search
Search
EATON B-LINE SERIES #B3373-2ZN

Riser Clamp, 2 in. EMT, 255 lb. Load, Carbon Steel

SKU # 78101172051 Manufacturer Series: B3373
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Riser Clamp
Construction: 2 Piece
Material: Carbon Steel
Finish: ASTM-B633 SC3 Electrogalvanized Zinc
EMT Trade Size: 2 in.
Load Rating: 255 lb.