Menu Search
Search
EATON B-LINE SERIES #B3373C-1PLN/PCBLK

Riser Clamp, 1 in. EMT, 255 lb. Load, Carbon Steel

SKU # 78101172206 Manufacturer Series: B3373C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Riser Clamp
Construction: 2 Piece
Material: Carbon Steel
Finish: Plain, Black PVC Coated
EMT Trade Size: 1 in.
Load Rating: 255 lb.