Menu Search

EATON B-LINE SERIES #B2026SS4

VibraClamp™ Pipe and Conduit Clamp Stainless Steel

SKU: 78101161339
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe and Conduit Clamp
Material: Stainless Steel
Finish: PVC
EMT Trade Size: 3/8in.EMT
OD Min: 2.25 in.
OD Max: 2.25 in.
Load Rating: 800 lb. Max
Description
Conduit-Cable Clamps: Type - Pipe and Conduit Clamp; Material - Stainless Steel; Finish - PVC; EMT Trade Size - 3/8in.EMT; OD Min - in - 2.25 in.; OD Max - in - 2.25 in.; Load Rating - 800-lb Max; Manufacturer Series - VIBRACLAMP