Menu Search

EATON B-LINE SERIES #B2012PASS6

Pipe and Conduit Clamp 1.50 in. Stainless Steel

SKU: 78101199545
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe and Conduit Clamp
Material: Stainless Steel
Finish: PVC
Rigid Conduit Trade Size: 1.50 in.
Load Rating: 800 lb. Vertical