Menu Search
Conduit-Cable Clamps Conduit/Pipe Clamp; 2-Piece; Zn-Plated Steel; 2 in.

EATON B-LINE SERIES #B2006PAZN

Conduit/Pipe Clamp; 2-Piece; Zn-Plated Steel; 2 in.

SKU #78101160864
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit/Pipe Clamp
Construction: 2-Piece Pre-assembled
Material: Steel
Finish: Electro-Plated Zinc
EMT Trade Size: 2 in.
Load Rating: 800 lb. Max

Conduit/Pipe Clamp; Construction: 2-Piece Pre-assembled; Material: Steel; Finish: Electroplated Zinc; EMT Trade Size: 2 in.; Load Rating: 800 lb.; Manufacturer Series: B2000

Additional Info: Includes combination recess hex head machine screw and square nut. Safety factor of 5.