You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #B2069ZN(6OD)

Clamp, Pipe to Strut; 2-Piece; Electro-Plated Steel; 6 in. OD

SKU # 78101161737 Manufacturer Series: B2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
OD Min: 6 in.
OD Max: 6 in.
Load Rating: 1000 lb. Max