EATON B-LINE SERIES #B2002PAZN

Clamp, Pipe and Conduit, 3/4 in. EMT and Rigid

SKU: 78101160824
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3/4"EMT
Load Rating: 400 lb. Max
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; EMT Trade Size - 3/4"EMT; Load Rating - 400-lb Max; Additional Information - Supplied Pre-assembled; Manufacturer Series - B2000
Additional Info: Supplied Pre-assembled