Menu Search
EATON B-LINE SERIES #B2610ZN

Clamp, Conduit to Strut; Steel; 500 lb. Max; 1 in. Rigid

SKU # 78101102644 Manufacturer Series: B2600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
Rigid Conduit Trade Size: 1"Rigid
Load Rating: 500 lb. Max