Menu Search
Conduit-Cable Clamps Clamp, Conduit to Strut; Steel; 300 lb. Max; 3/4 in. Rigid

EATON B-LINE SERIES #B2072ZN

Clamp, Conduit to Strut; Steel; 300 lb. Max; 3/4 in. Rigid

SKU #78101162223
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit to Strut Clamp
Construction: Parallel Clamp
Material: Steel
Finish: Electro-Plated
Rigid Conduit Trade Size: 3/4"Rigid
Load Rating: 300 lb. Max